Motion
43V1060SK

BROWNING
43V1060SK

V-Belt Pulley - 3V, 3VX Belt Section, 4 Groove, Bushing Required Bore Size, 10.6000 in O.D., QD Bushed, SK Series Bushing, Cast Iron Material
MI ITEM #00706133
MFR #43V1060SK
List Price$868.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
43V1060SK

V-Belt Pulley - 3V, 3VX Belt Section, 4 Groove, Bushing Required Bore Size, 10.6000 in O.D., QD Bushed, SK Series Bushing, Cast Iron Material
MI ITEM #00706133
MFR #43V1060SK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$868.22/each for your price

Overview

Mfr description
4/3V10.60 QD-SK SHEAVE
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.

Specifications

  • Belt Section Size
    3V, 3VX
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    SK
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Bushing Bore Range
    0.438 - 2.625 in
  • Pitch Diameter
    6.8500 in (3V)
  • Manufacturer Catalog Number
    43V1060SK
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Upc Number
    662289404070
  • UPC_NO
    662289404070
  • Weight
    13.92 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text