Motion
QD4/3V10.60

GATES RUBBER CO
QD4/3V10.60

7872-4106 Sheave - 3V Belt Section, 4 Groove, 10.55 in Pitch Dia., 10.60 in O.D., QD Bushed, SK Series Bushing, Cast Iron Material
Mi Item #00706137
MFR #QD4/3V10.60
Price$771.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
QD4/3V10.60

7872-4106 Sheave - 3V Belt Section, 4 Groove, 10.55 in Pitch Dia., 10.60 in O.D., QD Bushed, SK Series Bushing, Cast Iron Material
Mi Item #00706137
MFR #QD4/3V10.60

Mfr description
4/3V10.60 QD-SK SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$771.82/each

Specifications

Dimensions

  • Belt Section Size
    3V
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1/2 to 2-1/2 in
  • Face Width  
    1.9063 in
  • Length Through Bore  
    1.8750 in
  • Outside Diameter  
    10.6000 in
  • Overall Width
    1-29/32 in
  • Pitch Diameter
    10.55 in
  • Weight
    17.29 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    QD Bushed
  • Bushing Series
    SK
  • Manufacturer Catalog Number
    7872-4106
  • Manufacturer Upc Number
    072053098709
  • Material
    Cast Iron
  • Number Of Grooves  
    4
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    072053098709
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)