Motion
4-3V33.50-E  SHEAVE

DODGE
4-3V33.50-E SHEAVE

455187 Bushing Bore V-Belt Pulley - 3V Belt Section, 4 Groove, 33.50 in O.D., QD Bushed, E Series Bushing, CAST IRON Material
MI ITEM #00706169
MFR #4-3V33.50-E SHEAVE
Price$2,051.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
4-3V33.50-E SHEAVE

455187 Bushing Bore V-Belt Pulley - 3V Belt Section, 4 Groove, 33.50 in O.D., QD Bushed, E Series Bushing, CAST IRON Material
MI ITEM #00706169
MFR #4-3V33.50-E SHEAVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,051.88/each

Specifications

Dimensions

  • Belt Section Size
    3V
  • Bushing Bore Range
    7/8 to 3-1/2 in
  • Outside Diameter  
    33.5000 in
  • Weight
    100.00 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • Manufacturer Catalog
  • Material
    Cast Iron
  • Number Of Grooves  
    4
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    782475152636

Overview

Mfr description
4/3V33.50 QD-E SHEAVE 455187

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text