Motion
53V475SDS

BROWNING
53V475SDS

V-Belt Pulley - 3V, 3VX Belt Section, 5 Groove, Bushing Required Bore Size, 4.7500 in O.D., QD Bushed, SDS Series Bushing, Cast Iron Material
MI ITEM #00706175
MFR #53V475SDS
Price$389.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
53V475SDS

V-Belt Pulley - 3V, 3VX Belt Section, 5 Groove, Bushing Required Bore Size, 4.7500 in O.D., QD Bushed, SDS Series Bushing, Cast Iron Material
MI ITEM #00706175
MFR #53V475SDS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$389.21/each

Specifications

Dimensions

  • Belt Section Size
    3V, 3VX
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    0.438 - 2.000 in
  • Outside Diameter  
    4.7500 in
  • Weight
    4.65 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SDS
  • CAD Drawing
  • Manufacturer Catalog Number
    53V475SDS
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289382859
  • Material
    Cast Iron
  • Number Of Grooves  
    5
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    662289382859

Overview

Mfr description
5/3V4.75 QD-SDS SHEAVE
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text