Motion
3V4755

TB WOODS
3V4755

Narrow Sheave, 3V Belt Section, 4.75 O.D. in., 5 Grooves, Cast Iron Material
MI ITEM #00706182
MFR #3V4755
Price$211.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
3V4755

Narrow Sheave, 3V Belt Section, 4.75 O.D. in., 5 Grooves, Cast Iron Material
MI ITEM #00706182
MFR #3V4755

Mfr description
3V4.75X5-SDS ULTRA-V SHV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$211.10/each

Specifications

Dimensions

  • Belt Section Size
    3V
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1/2 to 2 in
  • Face Width  
    2.3125 in
  • Keyway Size
    1/2 x 1/16 (1-7/8 to 1-15/16 Bore) in, 1/2 x 1/8 (1-13/16 Bore) in, 1/4 x 1/8 (15/16 to 1-1/4 Bore) in, 1/8 x 1/16 (1/2 to 9/16 Bore) in, 3/16 x 3/32 (5/8 to 7/8 Bore) in, 3/8 x 1/8 (1-3/4 Bore) in, 3/8 x 3/16 (1-3/8 to 1-11/16 Bore) in, 5/16 x 5/32 (1-5/16 to 1-3/8 Bore) in
  • Length Through Bore  
    1.3125 in
  • Outside Diameter  
    4.7500 in
  • Overall Width
    2-5/16 in
  • Pitch Diameter
    4.7 in
  • Weight
    4.70 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SDS
  • Material
    Cast Iron
  • Number Of Grooves  
    5
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    698672051019

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)