Motion
53V500SDS

BROWNING
53V500SDS

V-Belt Pulley - 3V, 3VX Belt Section, 5 Groove, Bushing Required Bore Size, 5.0000 in O.D., QD Bushed, SDS Series Bushing, Cast Iron Material
MI ITEM #00706183
MFR #53V500SDS
Price$490.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
53V500SDS

V-Belt Pulley - 3V, 3VX Belt Section, 5 Groove, Bushing Required Bore Size, 5.0000 in O.D., QD Bushed, SDS Series Bushing, Cast Iron Material
MI ITEM #00706183
MFR #53V500SDS

Mfr description
5/3V5.00 QD-SDS SHEAVE
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$490.89/each

Specifications

Dimensions

  • Belt Section Size
    3V, 3VX
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    0.438 - 2.000 in
  • Outside Diameter  
    5.0000 in
  • Weight
    5.00 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SDS
  • CAD Drawing
  • Manufacturer Catalog Number
    53V500SDS
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289412891
  • Material
    Cast Iron
  • Number Of Grooves  
    5
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    662289412891

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)