Motion
5 3V 500 SDS
Bushing Bore V-Belt Pulley - 3V Belt Section, 5 Groove, 127 mm O.D., QD Bushed, SDS Series Bushing, Cast Iron Material
Mi Item #00706188
MFR #5 3V 500 SDS
Price$169.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore V-Belt Pulley - 3V Belt Section, 5 Groove, 127 mm O.D., QD Bushed, SDS Series Bushing, Cast Iron Material
Mi Item #00706188
MFR #5 3V 500 SDS

Mfr description
5 3V 500 SDS HI-CAP QD SHEAVE
  • Interchangeable with other manufacturer’s QD Bushings.
  • Tolerances adhere to industry guidelines.
  • Class 30 Gray Iron.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$169.18/each

Specifications

Dimensions

  • Belt Section Size
    3V
  • Bushing Bore Range
    0.5000 to 2.0000 in
  • Face Width  
    2.3125 in
  • Length Through Bore  
    1.375 in
  • Outside Diameter  
    5.0000 in
  • Overall Width
    2 5/16 in
  • Pitch Diameter
    4.95 in
  • Storage Dimension Height
    2.5 in
  • Storage Dimension Length
    5.825 in
  • Storage Dimension Width
    5.825
  • Weight
    4.40 lbs

Details

  • Bore Type
    Bushed
  • Bushing Series
    SDS
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950118352
  • Material
    Cast Iron
  • Mounting Type
    Reversible
  • Number Of Grooves  
    5
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Web
  • Sheave Drawing Type
    A
  • UPC_NO
    697950118352
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)