Motion
3V2505

TB WOODS
3V2505

Narrow Sheave, 3V Belt Section, 25 O.D. in., 5 Grooves, Cast Iron Material
MI ITEM #00706272
MFR #3V2505
Price$1,481.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
3V2505

Narrow Sheave, 3V Belt Section, 25 O.D. in., 5 Grooves, Cast Iron Material
MI ITEM #00706272
MFR #3V2505

Mfr description
3V25.0X5-E ULTRA-V SHV
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,481.61/each

Specifications

Dimensions

  • Belt Section Size
    3V
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    7/8 to 3-1/2 in
  • Face Width  
    2.3125 in
  • Keyway Size
    1/2 x 1/4 (1-13/16 to 2-1/4 Bore) in, 1/4 x 1/8 (15/16 to 1-1/4 Bore) in, 3/16 x 3/32 (7/8 Bore) in, 3/4 x 1/8 (2-13/16 to 3-1/4 Bore) in, 3/8 x 3/16 (1-3/8 to 1-3/4 Bore) in, 5/16 x 5/32 (1-5/16 to 1-3/8 Bore) in, 5/8 x 5/16 (2-1/4 to 2-3/4 Bore) in, 7/8 x 1/16 (3-5/16 to 3-1/2 Bore) in
  • Length Through Bore  
    2.6250 in
  • Outside Diameter  
    25.0000 in
  • Overall Width
    2-5/16 in
  • Pitch Diameter
    24.95 in
  • Weight
    66.10 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • Material
    Cast Iron
  • Number Of Grooves  
    5
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Spoked
  • UPC_NO
    698672052337

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)