Motion
3V3355

TB WOODS
3V3355

Narrow Sheave, 3V Belt Section, 33.5 O.D. in., 5 Grooves, Cast Iron Material
MI ITEM #00706280
MFR #3V3355
List Price$3,308.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
3V3355

Narrow Sheave, 3V Belt Section, 33.5 O.D. in., 5 Grooves, Cast Iron Material
MI ITEM #00706280
MFR #3V3355

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,308.79/each for your price

Overview

Mfr description
3V33.5X5-E ULTRA-V SHV

Specifications

  • Belt Section Size
    3V
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • Bore Diameter
    Bushing Required
  • Keyway Size
    1/2 x 1/4 (1-13/16 to 2-1/4 Bore) in, 1/4 x 1/8 (15/16 to 1-1/4 Bore) in, 3/16 x 3/32 (7/8 Bore) in, 3/4 x 1/8 (2-13/16 to 3-1/4 Bore) in, 3/8 x 3/16 (1-3/8 to 1-3/4 Bore) in, 5/16 x 5/32 (1-5/16 to 1-3/8 Bore) in, 5/8 x 5/16 (2-1/4 to 2-3/4 Bore) in, 7/8 x 1/16 (3-5/16 to 3-1/2 Bore) in
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Bushing Bore Range
    7/8 to 3-1/2 in
  • Pitch Diameter
    33.45 in
  • Overall Width
    2-5/16 in
  • Pulley Construction
    Spoked
  • UPC_NO
    698672052450
  • Weight
    105.80 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text