Motion
QD6/3V4.75

GATES RUBBER CO
QD6/3V4.75

Sheave - 3V Belt Section, 6 Groove, 4.75 in O.D., QD Bushed, SK Series Bushing, CAST IRON Material
Mi Item #00706285
MFR #QD6/3V4.75
Price$333.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
QD6/3V4.75

Sheave - 3V Belt Section, 6 Groove, 4.75 in O.D., QD Bushed, SK Series Bushing, CAST IRON Material
Mi Item #00706285
MFR #QD6/3V4.75

Mfr description
6/3V4.75 QD-SK SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$333.65/each

Specifications

Dimensions

  • Belt Section Size
    3V
  • Bushing Bore Range
    7/16 to 2-5/8 in
  • Outside Diameter  
    4.7500 in
  • Weight
    5.28 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    QD Bushed
  • Bushing Series
    SK
  • Manufacturer Upc Number
    072053098884
  • Material
    Cast Iron
  • Number Of Grooves  
    6
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    072053098884
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)