Motion
QD6/3V5.00

GATES RUBBER CO
QD6/3V5.00

Sheave - 3V Belt Section, 6 Groove, 5.00 in O.D., QD Bushed, SK Series Bushing, CAST IRON Material
MI ITEM #00706293
MFR #QD6/3V5.00
Price$392.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
QD6/3V5.00

Sheave - 3V Belt Section, 6 Groove, 5.00 in O.D., QD Bushed, SK Series Bushing, CAST IRON Material
MI ITEM #00706293
MFR #QD6/3V5.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$392.84/each

Specifications

Dimensions

  • Belt Section Size
    3V
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    7/16 to 2-5/8 in
  • Outside Diameter  
    5.0000 in
  • Weight
    6.09 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    QD Bushed
  • Bushing Series
    SK
  • Manufacturer Upc Number
    072053098891
  • Material
    Cast Iron
  • Number Of Grooves  
    6
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    072053098891

Overview

Mfr description
6/3V5.00 QD-SK SHEAVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text