Motion
63V600SK

BROWNING
63V600SK

V-Belt Pulley - 3V, 3VX Belt Section, 6 Groove, Bushing Required Bore Size, 6.0000 in O.D., QD Bushed, SK Series Bushing, Cast Iron Material
MI ITEM #00706314
MFR #63V600SK
Your Price$744.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
63V600SK

V-Belt Pulley - 3V, 3VX Belt Section, 6 Groove, Bushing Required Bore Size, 6.0000 in O.D., QD Bushed, SK Series Bushing, Cast Iron Material
MI ITEM #00706314
MFR #63V600SK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$744.00/each(List $855.60)

Overview

Mfr description
6/3V6.00 QD-SK SHEAVE
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.

Specifications

  • Belt Section Size
    3V, 3VX
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    SK
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Bushing Bore Range
    0.438 - 2.625 in
  • Manufacturer Catalog Number
    63V600SK
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Upc Number
    662289373017
  • UPC_NO
    662289373017
  • Weight
    9.72 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text