Motion
6 3V 650 SK
Bushing Bore V-Belt Pulley - 3V Belt Section, 6 Groove, 6.5000 in O.D., QD Bushed, SK Series Bushing, Cast Iron Material
Mi Item #00706327
MFR #6 3V 650 SK
Price$207.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore V-Belt Pulley - 3V Belt Section, 6 Groove, 6.5000 in O.D., QD Bushed, SK Series Bushing, Cast Iron Material
Mi Item #00706327
MFR #6 3V 650 SK

Mfr description
6 3V 650 SK HI-CAP QD SHEAVE
  • Interchangeable with other manufacturer’s Taper Bushings.
  • Tolerances adhere to industry guidelines.
  • Class 30 Gray Iron.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$207.40/each

Specifications

Dimensions

  • Belt Section Size
    3V
  • Bushing Bore Range
    0.5000 to 2.6250 in
  • Face Width  
    2.7188 in
  • Length Through Bore  
    1.9375 in
  • Outside Diameter  
    6.5000 in
  • Overall Width
    2 23/32 in
  • Pitch Diameter
    6.45 in
  • Storage Dimension Height
    3.188 in
  • Storage Dimension Length
    7.275 in
  • Storage Dimension Width
    7.275
  • Weight
    8.00 lbs

Details

  • Bore Type
    Bushed
  • Bushing Series
    SK
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950119724
  • Material
    Cast Iron
  • Mounting Type
    STD
  • Number Of Grooves  
    6
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Web
  • Sheave Drawing Type
    A
  • UPC_NO
    697950119724
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)