Motion
6-3V8.00-SK  SHEAVE

DODGE
6-3V8.00-SK SHEAVE

455208 Bushing Bore V-Belt Pulley - 3V Belt Section, 6 Groove, 8.00 in O.D., QD Bushed, SK Series Bushing, CAST IRON Material
Mi Item #00706340
MFR #6-3V8.00-SK SHEAVE
Price$354.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
6-3V8.00-SK SHEAVE

455208 Bushing Bore V-Belt Pulley - 3V Belt Section, 6 Groove, 8.00 in O.D., QD Bushed, SK Series Bushing, CAST IRON Material
Mi Item #00706340
MFR #6-3V8.00-SK SHEAVE

Mfr description
6/3V8.00 QD-SK SHEAVE 455208
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$354.36/each

Specifications

Dimensions

  • Belt Section Size
    3V
  • Bushing Bore Range
    7/16 to 2-5/8 in
  • Outside Diameter  
    8.0000 in
  • Weight
    16.80 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SK
  • Manufacturer Catalog
  • Material
    Cast Iron
  • Number Of Grooves  
    6
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    782475152841
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)