Motion
QD6/3V10.60

GATES RUBBER CO
QD6/3V10.60

7872-6106 Sheave - 3V Belt Section, 6 Groove, 10.55 in Pitch Dia., 10.60 in O.D., QD Bushed, SF Series Bushing, Cast Iron Material
Mi Item #00706350
MFR #QD6/3V10.60
Price$789.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
QD6/3V10.60

7872-6106 Sheave - 3V Belt Section, 6 Groove, 10.55 in Pitch Dia., 10.60 in O.D., QD Bushed, SF Series Bushing, Cast Iron Material
Mi Item #00706350
MFR #QD6/3V10.60

Mfr description
6/3V10.60 QD-SF SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$789.32/each

Specifications

Dimensions

  • Belt Section Size
    3V
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1/2 to 2-15/16 in
  • Face Width  
    2.7188 in
  • Length Through Bore  
    2.0000 in
  • Outside Diameter  
    10.6000 in
  • Overall Width
    2-23/32 in
  • Pitch Diameter
    10.55 in
  • Weight
    35.49 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    QD Bushed
  • Bushing Series
    SF
  • Manufacturer Catalog Number
    7872-6106
  • Manufacturer Upc Number
    072053098969
  • Material
    Cast Iron
  • Number Of Grooves  
    6
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    072053098969
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)