Motion
6-3V19.00-E  SHEAVE

DODGE
6-3V19.00-E SHEAVE

455211 Bushing Bore V-Belt Pulley - 3V Belt Section, 6 Groove, 19.00 in O.D., QD Bushed, E Series Bushing, CAST IRON Material
MI ITEM #00706364
MFR #6-3V19.00-E SHEAVE
Price$843.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
6-3V19.00-E SHEAVE

455211 Bushing Bore V-Belt Pulley - 3V Belt Section, 6 Groove, 19.00 in O.D., QD Bushed, E Series Bushing, CAST IRON Material
MI ITEM #00706364
MFR #6-3V19.00-E SHEAVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$843.81/each

Specifications

Dimensions

  • Belt Section Size
    3V
  • Bushing Bore Range
    7/8 to 3-1/2 in
  • Outside Diameter  
    19.0000 in
  • Weight
    51.00 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • Manufacturer Catalog
  • Material
    Cast Iron
  • Number Of Grooves  
    6
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    782475152872

Overview

Mfr description
6/3V19.00 QD-E SHEAVE 455211

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text