Motion
QD6/3V25.00

GATES RUBBER CO
QD6/3V25.00

7872-6250 Sheave - 3V Belt Section, 6 Groove, 24.95 in Pitch Dia., 25.00 in O.D., QD Bushed, E Series Bushing, Cast Iron Material
Mi Item #00706375
MFR #QD6/3V25.00
Price$1,720.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
QD6/3V25.00

7872-6250 Sheave - 3V Belt Section, 6 Groove, 24.95 in Pitch Dia., 25.00 in O.D., QD Bushed, E Series Bushing, Cast Iron Material
Mi Item #00706375
MFR #QD6/3V25.00

Mfr description
6/3V25.00 QD-E SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,720.58/each

Specifications

Dimensions

  • Belt Section Size
    3V
  • Bushing Bore Range
    7/8 to 3-1/2 in
  • Face Width  
    2.7188 in
  • Length Through Bore  
    2.7500 in
  • Outside Diameter  
    25.0000 in
  • Overall Width
    2-23/32 in
  • Pitch Diameter
    24.95 in
  • Weight
    66.50 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • Manufacturer Catalog Number
    7872-6250
  • Manufacturer Upc Number
    072053550467
  • Material
    Cast Iron
  • Number Of Grooves  
    6
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    072053550467
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)