Motion
3V2506

TB WOODS
3V2506

Narrow Sheave, 3V Belt Section, 25 O.D. in., 6 Grooves, Cast Iron Material
MI ITEM #00706378
MFR #3V2506
Price$1,627.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
3V2506

Narrow Sheave, 3V Belt Section, 25 O.D. in., 6 Grooves, Cast Iron Material
MI ITEM #00706378
MFR #3V2506

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,627.88/each

Specifications

Dimensions

  • Belt Section Size
    3V
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    7/8 to 3-1/2 in
  • Face Width  
    2.7188 in
  • Keyway Size
    1/2 x 1/4 (1-13/16 to 2-1/4 Bore) in, 1/4 x 1/8 (15/16 to 1-1/4 Bore) in, 3/16 x 3/32 (7/8 Bore) in, 3/4 x 1/8 (2-13/16 to 3-1/4 Bore) in, 3/8 x 3/16 (1-3/8 to 1-3/4 Bore) in, 5/16 x 5/32 (1-5/16 to 1-3/8 Bore) in, 5/8 x 5/16 (2-1/4 to 2-3/4 Bore) in, 7/8 x 1/16 (3-5/16 to 3-1/2 Bore) in
  • Length Through Bore  
    2.6250 in
  • Outside Diameter  
    25.0000 in
  • Overall Width
    2-23/32 in
  • Pitch Diameter
    24.95 in
  • Weight
    77.70 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • Material
    Cast Iron
  • Number Of Grooves  
    6
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Spoked
  • UPC_NO
    698672052344

Overview

Mfr description
3V25.0X6-E ULTRA-V SHV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text