Motion
3V3356

TB WOODS
3V3356

Narrow Sheave, 3V Belt Section, 33.5 O.D. in., 6 Grooves, Cast Iron Material
MI ITEM #00706386
MFR #3V3356
Your Price$4,377.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
3V3356

Narrow Sheave, 3V Belt Section, 33.5 O.D. in., 6 Grooves, Cast Iron Material
MI ITEM #00706386
MFR #3V3356

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,377.87/each(List $5,034.55)

Overview

Mfr description
3V33.5X6-E ULTRA-V SHV

Specifications

  • Belt Section Size
    3V
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Bushing Bore Range
    7/8 to 3-1/2 in
  • UPC_NO
    698672052467
  • Weight
    122.00 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text