Motion
83V475SK

BROWNING
83V475SK

V-Belt Pulley - 3V, 3VX Belt Section, 8 Groove, Bushing Required Bore Size, 4.7500 in O.D., QD Bushed, SK Series Bushing, Cast Iron Material
Mi Item #00706387
MFR #83V475SK
Price$895.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
83V475SK

V-Belt Pulley - 3V, 3VX Belt Section, 8 Groove, Bushing Required Bore Size, 4.7500 in O.D., QD Bushed, SK Series Bushing, Cast Iron Material
Mi Item #00706387
MFR #83V475SK

Mfr description
8/3V4.75 QD-SK SHEAVE
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$895.31/each

Specifications

Dimensions

  • Belt Section Size
    3V, 3VX
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    0.438 - 2.625 in
  • Outside Diameter  
    4.7500 in
  • Weight
    6.52 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SK
  • CAD Drawing
  • Manufacturer Catalog Number
    83V475SK
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289362837
  • Material
    Cast Iron
  • Number Of Grooves  
    8
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    662289362837
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)