Motion
83V500SK

BROWNING
83V500SK

V-Belt Pulley - 3V, 3VX Belt Section, 8 Groove, Bushing Required Bore Size, 5.0000 in O.D., QD Bushed, SK Series Bushing, Cast Iron Material
MI ITEM #00706395
MFR #83V500SK
List Price$897.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
83V500SK

V-Belt Pulley - 3V, 3VX Belt Section, 8 Groove, Bushing Required Bore Size, 5.0000 in O.D., QD Bushed, SK Series Bushing, Cast Iron Material
MI ITEM #00706395
MFR #83V500SK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$897.71/each for your price

Overview

Mfr description
8/3V5.00 QD-SK SHEAVE
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.

Specifications

  • Belt Section Size
    3V, 3VX
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    SK
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Bushing Bore Range
    .500 - 2.625 in
  • Pitch Diameter
    4.9500 in (3V)
  • Overall Width
    4.3100 in
  • Pulley Construction
    Spoke
  • Manufacturer Catalog Number
    83V500SK
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Upc Number
    662289372942
  • UPC_NO
    662289372942
  • Weight
    6.37 lbs
  • Number Of Hubs
    1
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text