Motion
8-3V5.30-SK  SHEAVE

DODGE
8-3V5.30-SK SHEAVE

455216 Bushing Bore V-Belt Pulley - 3V Belt Section, 8 Groove, 5-1/4 in Pitch Dia., 5.30 in O.D., QD Bushed, SK Series Bushing, Cast Iron Material
MI ITEM #00706405
MFR #8-3V5.30-SK SHEAVE
Price$330.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
8-3V5.30-SK SHEAVE

455216 Bushing Bore V-Belt Pulley - 3V Belt Section, 8 Groove, 5-1/4 in Pitch Dia., 5.30 in O.D., QD Bushed, SK Series Bushing, Cast Iron Material
MI ITEM #00706405
MFR #8-3V5.30-SK SHEAVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$330.39/each

Specifications

Dimensions

  • Belt Section Size
    3V
  • Bushing Bore Range
    7/16 to 2-5/8 in
  • Face Width  
    3.5313 in
  • Keyway Size
    1/2 x 1/4 (1-13/16 to 2-1/4 Bore) in, 1/4 x 1/8 (15/16 to 1-1/4 Bore) in, 1/8 x 1/16 (1/2 to 9/16 Bore) in, 3/16 x 3/32 (5/8 to 7/8 Bore) in, 3/8 x 3/16 (1-7/16 to 1-3/4 Bore) in, 5/16 x 5/32 (1-5/16 to 1-3/8 Bore) in, 5/8 x 5/16 (2-5/16 to 2-1/2 Bore) in
  • Length Through Bore  
    1.8750 in
  • Outside Diameter  
    5.3000 in
  • Overall Width
    3.53 in
  • Pitch Diameter
    5-1/4 in
  • Weight
    7.55 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SK
  • Material
    Cast Iron
  • Number Of Grooves  
    8
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    782475152926

Overview

Mfr description
8/3V5.30 QD-SK SHEAVE 455216

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text