Motion
8-3V6.90-SK  SHEAVE

DODGE
8-3V6.90-SK SHEAVE

455220 Bushing Bore V-Belt Pulley - 3V Belt Section, 8 Groove, 6.90 in O.D., QD Bushed, SK Series Bushing, CAST IRON Material
MI ITEM #00706437
MFR #8-3V6.90-SK SHEAVE
Price$433.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
8-3V6.90-SK SHEAVE

455220 Bushing Bore V-Belt Pulley - 3V Belt Section, 8 Groove, 6.90 in O.D., QD Bushed, SK Series Bushing, CAST IRON Material
MI ITEM #00706437
MFR #8-3V6.90-SK SHEAVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$433.95/each

Specifications

Dimensions

  • Belt Section Size
    3V
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    7/16 to 2-5/8 in
  • Outside Diameter  
    6.9000 in
  • Weight
    14.09 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SK
  • Manufacturer Catalog
  • Material
    Cast Iron
  • Number Of Grooves  
    8
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    782475152964

Overview

Mfr description
8/3V6.90 QD-SK SHEAVE 455220

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text