Motion
83V800SF

BROWNING
83V800SF

V-Belt Pulley - 3V, 3VX Belt Section, 8 Groove, Bushing Required Bore Size, 8.0000 in O.D., QD Bushed, SF Series Bushing, Cast Iron Material
MI ITEM #00706444
MFR #83V800SF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
83V800SF

V-Belt Pulley - 3V, 3VX Belt Section, 8 Groove, Bushing Required Bore Size, 8.0000 in O.D., QD Bushed, SF Series Bushing, Cast Iron Material
MI ITEM #00706444
MFR #83V800SF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Section Size
    3V, 3VX
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    0.500 - 2.938 in
  • Outside Diameter  
    8.0000 in
  • Weight
    19.44 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SF
  • CAD Drawing
  • Manufacturer Catalog Number
    83V800SF
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289333103
  • Material
    Cast Iron
  • Number Of Grooves  
    8
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    662289333103

Overview

Mfr description
8/3V8.00 QD-SF SHEAVE
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text