Motion
8-3V8.00-SF  SHEAVE

DODGE
8-3V8.00-SF SHEAVE

455221 Bushing Bore V-Belt Pulley - 3V Belt Section, 8 Groove, 8.00 in O.D., QD Bushed, SF Series Bushing, CAST IRON Material
MI ITEM #00706446
MFR #8-3V8.00-SF SHEAVE
Price$405.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
8-3V8.00-SF SHEAVE

455221 Bushing Bore V-Belt Pulley - 3V Belt Section, 8 Groove, 8.00 in O.D., QD Bushed, SF Series Bushing, CAST IRON Material
MI ITEM #00706446
MFR #8-3V8.00-SF SHEAVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$405.71/each

Specifications

Dimensions

  • Belt Section Size
    3V
  • Bushing Bore Range
    1/2 to 2-15/16 in
  • Outside Diameter  
    8.0000 in
  • Weight
    18.56 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SF
  • Manufacturer Catalog
  • Material
    Cast Iron
  • Number Of Grooves  
    8
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    782475152971

Overview

Mfr description
8/3V8.00 QD-SF SHEAVE 455221

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text