Motion
8-3V10.60-SF  SHEAVE

DODGE
8-3V10.60-SF SHEAVE

455222 Bushing Bore V-Belt Pulley - 3V Belt Section, 8 Groove, 10.60 in O.D., QD Bushed, SF Series Bushing, CAST IRON Material
Mi Item #00706454
MFR #8-3V10.60-SF SHEAVE
Price$600.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
8-3V10.60-SF SHEAVE

455222 Bushing Bore V-Belt Pulley - 3V Belt Section, 8 Groove, 10.60 in O.D., QD Bushed, SF Series Bushing, CAST IRON Material
Mi Item #00706454
MFR #8-3V10.60-SF SHEAVE

Mfr description
8/3V10.60 QD-SF SHEAVE 455222
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$600.51/each

Specifications

Dimensions

  • Belt Section Size
    3V
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1/2 to 2-15/16 in
  • Outside Diameter  
    10.6000 in
  • Weight
    24.00 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SF
  • Manufacturer Catalog
  • Material
    Cast Iron
  • Number Of Grooves  
    8
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    782475152988
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)