Motion
83V1900E

BROWNING
83V1900E

V-Belt Pulley - 3V, 3VX Belt Section, 8 Groove, Bushing Required Bore Size, 19.0000 in O.D., QD Bushed, E Series Bushing, Cast Iron Material
MI ITEM #00706468
MFR #83V1900E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
83V1900E

V-Belt Pulley - 3V, 3VX Belt Section, 8 Groove, Bushing Required Bore Size, 19.0000 in O.D., QD Bushed, E Series Bushing, Cast Iron Material
MI ITEM #00706468
MFR #83V1900E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Section Size
    3V, 3VX
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    .875 - 3.500 in
  • Face Width  
    3.5313 in
  • Length Through Bore  
    2.6400 in
  • Outside Diameter  
    19.0000 in
  • Overall Width
    3.5313 in
  • Pitch Diameter
    18.9500 in (3V)
  • Weight
    57.34 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • CAD Drawing
  • Manufacturer Catalog Number
    83V1900E
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289383313
  • Material
    Cast Iron
  • Number Of Grooves  
    8
  • Number Of Hubs
    1
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Spoke
  • UPC_NO
    662289383313

Overview

Mfr description
8/3V19.00 QD-E SHEAVE
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text