Motion
10-3V5.00-SK  SHEAVE

DODGE
10-3V5.00-SK SHEAVE

455228 Bushing Bore V-Belt Pulley - 3V Belt Section, 10 Groove, 5.00 in O.D., QD Bushed, SK Series Bushing, CAST IRON Material
Mi Item #00706502
MFR #10-3V5.00-SK SHEAVE
Price$420.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
10-3V5.00-SK SHEAVE

455228 Bushing Bore V-Belt Pulley - 3V Belt Section, 10 Groove, 5.00 in O.D., QD Bushed, SK Series Bushing, CAST IRON Material
Mi Item #00706502
MFR #10-3V5.00-SK SHEAVE

Mfr description
10/3V5.00 QD-SK SHEAVE 455228
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$420.74/each

Specifications

Dimensions

  • Belt Section Size
    3V
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    7/16 to 2-5/8 in
  • Outside Diameter  
    5.0000 in
  • Weight
    8.67 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SK
  • Manufacturer Catalog
  • Material
    Cast Iron
  • Number Of Grooves  
    10
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    782475153046
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)