Motion
3V5010

TB WOODS
3V5010

Narrow Sheave, 3V Belt Section, 5 O.D. in., 10 Grooves, Cast Iron Material
MI ITEM #00706507
MFR #3V5010
Your Price$671.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
3V5010

Narrow Sheave, 3V Belt Section, 5 O.D. in., 10 Grooves, Cast Iron Material
MI ITEM #00706507
MFR #3V5010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$671.98/each(List $772.78)

Overview

Mfr description
3V5.0X10-SK ULTRA-V SHV

Specifications

  • Belt Section Size
    3V
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    SK
  • Bore Diameter
    Bushing Required
  • Keyway Size
    1/2 x 1/4 (1-3/4 to 2-1/8 Bore) in, 1/2 x 1/8 (2-3/16 to 2-1/4 Bore) in, 1/4 x 1/8 (15/16 to 1-1/4 Bore) in, 1/8 x 1/16 (1/2 to 9/16 Bore) in, 3/16 x 3/32 (5/8 to 7/8 Bore) in, 3/8 x 3/16 (1-3/8 to 1-3/4 Bore) in, 3/8 x 3/16 (1-5/16 Bore) in, 5/16 x 5/32 (1-3/8 Bore) in, 5/16 x 5/32 (1-5/16 Bore) in, 5/8 x 1/16 (2-5/16 to 2-1/2 Bore) in
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Bushing Bore Range
    1/2 to 2-5/8 in
  • Pitch Diameter
    4.95 in
  • Overall Width
    4-11/32 in
  • Pulley Construction
    Plain
  • UPC_NO
    698672051187
  • Weight
    8.60 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text