Overview
Mfr description
10/3V5.60 QD-SK SHEAVE
Specifications
- Belt Section Size3V, 3VX
- Number Of Grooves
- Outside Diameter
- Bore TypeQD Bushed
- Bushing SeriesSK
- Bore DiameterBushing Required
- MaterialCast Iron
- Bushing Bore Range7/16 to 2-5/8 in
- UPC_NO662289342990
- Weight10.38 lbs
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data