Motion
3V6010

TB WOODS
3V6010

Narrow Sheave, 3V Belt Section, 6 O.D. in., 10 Grooves, Cast Iron Material
MI ITEM #00706532
MFR #3V6010
List Price$1,088.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
3V6010

Narrow Sheave, 3V Belt Section, 6 O.D. in., 10 Grooves, Cast Iron Material
MI ITEM #00706532
MFR #3V6010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,088.88/each for your price

Overview

Mfr description
3V6.0X10-SK ULTRA-V SHV

Specifications

  • Belt Section Size
    3V
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    SK
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Bushing Bore Range
    7/16 to 2-5/8 in
  • UPC_NO
    698672051545
  • Weight
    12.40 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text