Motion
3V6510

TB WOODS
3V6510

Narrow Sheave, 3V Belt Section, 6.5 O.D. in., 10 Grooves, Cast Iron Material
MI ITEM #00706540
MFR #3V6510
List Price$870.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
3V6510

Narrow Sheave, 3V Belt Section, 6.5 O.D. in., 10 Grooves, Cast Iron Material
MI ITEM #00706540
MFR #3V6510

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$870.09/each for your price

Overview

Mfr description
3V6.5X10-SK ULTRA-V SHV

Specifications

  • Belt Section Size
    3V
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    SK
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Bushing Bore Range
    7/16 to 2-5/8 in
  • UPC_NO
    698672051668
  • Weight
    14.20 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text