Overview
Mfr description
10/3V6.90 QD-SK SHEAVE 455233
Specifications
- Belt Section Size3V
- Number Of Grooves
- Outside Diameter
- Bore TypeQD Bushed
- Bushing SeriesSK
- Bore DiameterBushing Required
- MaterialCast Iron
- Bushing Bore Range7/16 to 2-5/8 in
- Manufacturer Catalog
- UPC_NO782475153091
- Weight16.70 lbs
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data