Motion
3V8010

TB WOODS
3V8010

Narrow Sheave, 3V Belt Section, 8 O.D. in., 10 Grooves, Cast Iron Material
MI ITEM #00706556
MFR #3V8010
Price$804.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
3V8010

Narrow Sheave, 3V Belt Section, 8 O.D. in., 10 Grooves, Cast Iron Material
MI ITEM #00706556
MFR #3V8010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$804.06/each

Specifications

Dimensions

  • Belt Section Size
    3V
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1/2 to 2-15/16 in
  • Outside Diameter  
    8.0000 in
  • Weight
    21.20 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SF
  • Material
    Cast Iron
  • Number Of Grooves  
    10
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    698672051903

Overview

Mfr description
3V8.0X10-SF ULTRA-V SHV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text