Overview
Mfr description
10/3V19.00 QD-E SHEAVE 455237
Specifications
- Belt Section Size3V
- Number Of Grooves
- Outside Diameter
- Bore TypeQD Bushed
- Bushing SeriesE
- Bore DiameterBushing Required
- MaterialCast Iron
- Bushing Bore Range7/8 to 3-1/2 in
- Manufacturer Catalog
- UPC_NO782475153138
- Weight72.30 lbs
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data