Motion
3V19010

TB WOODS
3V19010

Narrow Sheave, 3V Belt Section, 19 O.D. in., 10 Grooves, Cast Iron Material
MI ITEM #00706580
MFR #3V19010
Price$2,062.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
3V19010

Narrow Sheave, 3V Belt Section, 19 O.D. in., 10 Grooves, Cast Iron Material
MI ITEM #00706580
MFR #3V19010

Mfr description
3V19.0X10-E ULTRA-V SHV
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,062.40/each

Specifications

Dimensions

  • Belt Section Size
    3V
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    7/8 to 3-1/2 in
  • Outside Diameter  
    19.0000 in
  • Weight
    70.70 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • Material
    Cast Iron
  • Number Of Grooves  
    10
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    698672052269

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)