Overview
Mfr description
10/3V25.00 QD-F SHEAVE 455238
Specifications
- Belt Section Size3V
- Number Of Grooves
- Outside Diameter
- Bore TypeQD Bushed
- Bushing SeriesF
- Bore DiameterBushing Required
- MaterialCast Iron
- Bushing Bore Range1 to 4 in
- Manufacturer Catalog
- UPC_NO782475153145
- Weight98.60 lbs
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data