Motion
25V710SK

BROWNING
25V710SK

V-Belt Pulley - 5V, 5VX Belt Section, 2 Groove, Bushing Required Bore Size, 7.1000 in O.D., QD Bushed, SK Series Bushing, Cast Iron Material
MI ITEM #00706601
MFR #25V710SK
Price$574.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
25V710SK

V-Belt Pulley - 5V, 5VX Belt Section, 2 Groove, Bushing Required Bore Size, 7.1000 in O.D., QD Bushed, SK Series Bushing, Cast Iron Material
MI ITEM #00706601
MFR #25V710SK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$574.72/each

Specifications

Dimensions

  • Belt Section Size
    5V, 5VX
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    0.438 - 2.625 in
  • Outside Diameter  
    7.1000 in
  • Pitch Diameter
    7.0000 in (5V)
  • Weight
    10.36 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SK
  • CAD Drawing
  • Manufacturer Catalog Number
    25V710SK
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289356119
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    662289356119

Overview

Mfr description
2/5V7.1 QD-SK SHEAVE
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text