Motion
25V1090SK

BROWNING
25V1090SK

V-Belt Pulley - 5V, 5VX Belt Section, 2 Groove, Bushing Required Bore Size, 10.9000 in O.D., QD Bushed, SK Series Bushing, Cast Iron Material
Mi Item #00706658
MFR #25V1090SK
Price$662.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
25V1090SK

V-Belt Pulley - 5V, 5VX Belt Section, 2 Groove, Bushing Required Bore Size, 10.9000 in O.D., QD Bushed, SK Series Bushing, Cast Iron Material
Mi Item #00706658
MFR #25V1090SK

Mfr description
2/5V10.9 QD-SK SHEAVE
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$662.16/each

Specifications

Dimensions

  • Belt Section Size
    5V, 5VX
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    0.438 - 2.625 in
  • Outside Diameter  
    10.9000 in
  • Pitch Diameter
    10.8000 in (5V)
  • Weight
    16.65 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SK
  • CAD Drawing
  • Manufacturer Catalog Number
    25V1090SK
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289376131
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    662289376131
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)