Motion
QD2/5V12.50

GATES RUBBER CO
QD2/5V12.50

7874-2125 Sheave - 5V Belt Section, 2 Groove, 12.4 in Pitch Dia., 12.50 in O.D., QD Bushed, SF Series Bushing, Cast Iron Material
MI ITEM #00706676
MFR #QD2/5V12.50
Price$686.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
QD2/5V12.50

7874-2125 Sheave - 5V Belt Section, 2 Groove, 12.4 in Pitch Dia., 12.50 in O.D., QD Bushed, SF Series Bushing, Cast Iron Material
MI ITEM #00706676
MFR #QD2/5V12.50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$686.67/each

Specifications

Dimensions

  • Belt Section Size
    5V
  • Bushing Bore Range
    1/2 to 2-1/2 in
  • Face Width  
    1.6875 in
  • Length Through Bore  
    2.0000 in
  • Outside Diameter  
    12.5000 in
  • Overall Width
    1-11/16 in
  • Pitch Diameter
    12.4 in
  • Weight
    24.87 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    QD Bushed
  • Bushing Series
    SF
  • Manufacturer Catalog Number
    7874-2125
  • Manufacturer Upc Number
    072053099485
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    072053099485

Overview

Mfr description
2/5V12.5 QD-SF SHEAVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text