Motion
2 5V 1250 SF
Bushing Bore V-Belt Pulley - 5V Belt Section, 2 Groove, 12.5000 in O.D., QD Bushed, SF Series Bushing, Cast Iron Material
Mi Item #00706677
MFR #2 5V 1250 SF
Price$385.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore V-Belt Pulley - 5V Belt Section, 2 Groove, 12.5000 in O.D., QD Bushed, SF Series Bushing, Cast Iron Material
Mi Item #00706677
MFR #2 5V 1250 SF

Mfr description
2 5V 1250 SF HI-CAP QD SHEAVE
  • Flexible equipment design
  • Limit shock and vibration
  • No lubrication
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$385.14/each

Specifications

Dimensions

  • Belt Section Size
    5V
  • Bushing Bore Range
    0.5000 to 2.9375 in
  • Face Width  
    1.6875 in
  • Keyway Size
    1/2 x 1/4 (1-13/16 to 2-1/4 Bore) in, 1/4 x 1/8 (15/16 to 1-1/4 Bore) in, 3/16 x 3/32 (7/8 Bore) in, 3/4 x 1/16 (2-13/16 to 2-7/8 Bore) in, 3/4 x 1/32 (2-15/16 Bore) in, 3/8 x 3/16 (1-7/16 to 1-3/4 Bore) in, 5/16 x 5/32 (1-5/16 to 1-3/8 Bore) in, 5/8 x 1/16 (2-9/16 to 2-3/4 Bore) in, 5/8 x 3/16 (2-5/16 to 2-1/2 Bore) in
  • Length Through Bore  
    2.0625 in
  • Outside Diameter  
    12.5000 in
  • Overall Width
    1 11/16 in
  • Pitch Diameter
    12.4 in
  • Storage Dimension Height
    1.875 in
  • Storage Dimension Length
    13.5625 in
  • Storage Dimension Width
    13.5625
  • Weight
    18.00 lbs

Details

  • Bore Type
    Bushed
  • Bushing Series
    SF
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950106397
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Spoked
  • Sheave Drawing Type
    C
  • UPC_NO
    697950106397
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)