Motion
2 5V 1500 SF
Bushing Bore V-Belt Pulley - 5V Belt Section, 2 Groove, 381 mm O.D., QD Bushed, SF Series Bushing, Cast Iron Material
MI ITEM #00706698
MFR #2 5V 1500 SF
Price$507.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore V-Belt Pulley - 5V Belt Section, 2 Groove, 381 mm O.D., QD Bushed, SF Series Bushing, Cast Iron Material
MI ITEM #00706698
MFR #2 5V 1500 SF

Mfr description
2 5V 1500 SF HI-CAP QD SHEAVE
  • Interchangeable with other manufacturer’s Taper Bushings.
  • Tolerances adhere to industry guidelines.
  • Class 30 Gray Iron.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$507.20/each

Specifications

Dimensions

  • Belt Section Size
    5V
  • Bushing Bore Range
    0.5000 to 2.9375 in
  • Face Width  
    1.6875 in
  • Length Through Bore  
    2.0625 in
  • Outside Diameter  
    15.0000 in
  • Overall Width
    1 11/16 in
  • Pitch Diameter
    14.9 in
  • Storage Dimension Height
    1.875 in
  • Storage Dimension Length
    15.125 in
  • Storage Dimension Width
    15.125
  • Weight
    24.00 lbs

Details

  • Bore Type
    Bushed
  • Bushing Series
    SF
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950106427
  • Material
    Cast Iron
  • Mounting Type
    STD
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Arm / Spoke
  • Sheave Drawing Type
    C
  • UPC_NO
    697950106427

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)