Motion
2-5V16.00-SF  SHEAVE

DODGE
2-5V16.00-SF SHEAVE

455263 Bushing Bore V-Belt Pulley - 5V Belt Section, 2 Groove, 15.9 in Pitch Dia., 16.00 in O.D., QD Bushed, SF Series Bushing, Cast Iron Material
MI ITEM #00706702
MFR #2-5V16.00-SF SHEAVE
Price$634.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
2-5V16.00-SF SHEAVE

455263 Bushing Bore V-Belt Pulley - 5V Belt Section, 2 Groove, 15.9 in Pitch Dia., 16.00 in O.D., QD Bushed, SF Series Bushing, Cast Iron Material
MI ITEM #00706702
MFR #2-5V16.00-SF SHEAVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$634.33/each

Specifications

Dimensions

  • Belt Section Size
    5V
  • Bushing Bore Range
    1/2 to 2-15/16 in
  • Face Width  
    1.6875 in
  • Keyway Size
    1/2 x 1/4 (1-13/16 to 2-1/4 Bore) in, 1/4 x 1/8 (15/16 to 1-1/4 Bore) in, 1/8 x 1/4 (1/2 to 9/16 Bore) in, 3/16 x 3/32 (5/8 to 7/8 Bore) in, 3/4 x 3/8 (2-13/16 to 2-15/16 Bore) in, 3/8 x 3/16 (1-7/16 to 1-3/4 Bore) in, 5/16 x 5/32 (1-5/16 to 1-3/8 Bore) in, 5/8 x 5/16 (2-5/16 to 2-3/4 Bore) in
  • Length Through Bore  
    2.0000 in
  • Outside Diameter  
    16.0000 in
  • Overall Width
    2.32 in
  • Pitch Diameter
    15.9 in
  • Weight
    37.03 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SF
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Spoked
  • UPC_NO
    782475153398

Overview

Mfr description
2/5V16.0 QD-SF SHEAVE 455263
  • Isolates shock loads and vibration
  • Misalignment capability
  • Drive ratios of 6:1 or more possible
  • Low maintenance
  • No lubrication required
  • Quiet operation: Motors, etc. are normally at a higher db level than V-Drives
  • Efficiency of 95% is typical
  • QD-type bushing required

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text