Motion
QD3/5V8.00

GATES RUBBER CO
QD3/5V8.00

7874-3080 Sheave - 5V Belt Section, 3 Groove, 7.9 in Pitch Dia., 8.00 in O.D., QD Bushed, SF Series Bushing, Cast Iron Material
MI ITEM #00706743
MFR #QD3/5V8.00
Price$492.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
QD3/5V8.00

7874-3080 Sheave - 5V Belt Section, 3 Groove, 7.9 in Pitch Dia., 8.00 in O.D., QD Bushed, SF Series Bushing, Cast Iron Material
MI ITEM #00706743
MFR #QD3/5V8.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$492.08/each

Specifications

Dimensions

  • Belt Section Size
    5V
  • Bushing Bore Range
    1/2 to 2-15/16 in
  • Face Width  
    2.3750 in
  • Length Through Bore  
    2.0000 in
  • Outside Diameter  
    8.0000 in
  • Overall Width
    2-3/8 in
  • Pitch Diameter
    7.9 in
  • Weight
    16.68 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    QD Bushed
  • Bushing Series
    SF
  • Manufacturer Catalog Number
    7874-3080
  • Manufacturer Upc Number
    072053099683
  • Material
    Cast Iron
  • Number Of Grooves  
    3
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    072053099683

Overview

Mfr description
3/5V8.0 QD-SF SHEAVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text