Motion
QD3/5V8.50

GATES RUBBER CO
QD3/5V8.50

7874-3085 Sheave - 5V Belt Section, 3 Groove, 8.4 in Pitch Dia., 8.50 in O.D., QD Bushed, SF Series Bushing, Cast Iron Material
Mi Item #00706751
MFR #QD3/5V8.50
Price$611.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
QD3/5V8.50

7874-3085 Sheave - 5V Belt Section, 3 Groove, 8.4 in Pitch Dia., 8.50 in O.D., QD Bushed, SF Series Bushing, Cast Iron Material
Mi Item #00706751
MFR #QD3/5V8.50

Mfr description
3/5V8.5 QD-SF SHEAVE
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$611.34/each

Specifications

Dimensions

  • Belt Section Size
    5V
  • Bushing Bore Range
    1/2 to 2-15/16 in
  • Face Width  
    2.3750 in
  • Length Through Bore  
    2.0000 in
  • Outside Diameter  
    8.5000 in
  • Overall Width
    2-3/8 in
  • Pitch Diameter
    8.4 in
  • Weight
    17.78 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    QD Bushed
  • Bushing Series
    SF
  • Manufacturer Catalog Number
    7874-3085
  • Manufacturer Upc Number
    072053099690
  • Material
    Cast Iron
  • Number Of Grooves  
    3
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    072053099690
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)