Motion
QD3/5V9.00

GATES RUBBER CO
QD3/5V9.00

7874-3090 Sheave - 5V Belt Section, 3 Groove, 8.9 in Pitch Dia., 9.00 in O.D., QD Bushed, SF Series Bushing, Cast Iron Material
MI ITEM #00706759
MFR #QD3/5V9.00
Price$495.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
QD3/5V9.00

7874-3090 Sheave - 5V Belt Section, 3 Groove, 8.9 in Pitch Dia., 9.00 in O.D., QD Bushed, SF Series Bushing, Cast Iron Material
MI ITEM #00706759
MFR #QD3/5V9.00

Mfr description
3/5V9.0 QD-SF SHEAVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$495.22/each

Specifications

Dimensions

  • Belt Section Size
    5V
  • Bushing Bore Range
    1/2 to 2-15/16 in
  • Face Width  
    2.3750 in
  • Length Through Bore  
    2.0000 in
  • Outside Diameter  
    9.0000 in
  • Overall Width
    2-3/8 in
  • Pitch Diameter
    8.9 in
  • Weight
    21.88 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    QD Bushed
  • Bushing Series
    SF
  • Manufacturer Catalog Number
    7874-3090
  • Manufacturer Upc Number
    072053099706
  • Material
    Cast Iron
  • Number Of Grooves  
    3
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    072053099706

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)