Motion
35V975SF

BROWNING
35V975SF

V-Belt Pulley - 5V, 5VX Belt Section, 3 Groove, Bushing Required Bore Size, 9.7500 in O.D., QD Bushed, SF Series Bushing, Cast Iron Material
MI ITEM #00706771
MFR #35V975SF
Price$988.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
35V975SF

V-Belt Pulley - 5V, 5VX Belt Section, 3 Groove, Bushing Required Bore Size, 9.7500 in O.D., QD Bushed, SF Series Bushing, Cast Iron Material
MI ITEM #00706771
MFR #35V975SF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$988.94/each

Specifications

Dimensions

  • Belt Section Size
    5V, 5VX
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    0.500 - 2.938 in
  • Outside Diameter  
    9.7500 in
  • Pitch Diameter
    9.6500 in (5V)
  • Weight
    21.20 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SF
  • CAD Drawing
  • Manufacturer Catalog Number
    35V975SF
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289416226
  • Material
    Cast Iron
  • Number Of Grooves  
    3
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    662289416226

Overview

Mfr description
3/5V9.75 QD-SF SHEAVE
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text