Motion
35V1090SF

BROWNING
35V1090SF

V-Belt Pulley - 5V, 5VX Belt Section, 3 Groove, Bushing Required Bore Size, 10.9000 in O.D., QD Bushed, SF Series Bushing, Cast Iron Material
Mi Item #00706787
MFR #35V1090SF
Price$1,235.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
35V1090SF

V-Belt Pulley - 5V, 5VX Belt Section, 3 Groove, Bushing Required Bore Size, 10.9000 in O.D., QD Bushed, SF Series Bushing, Cast Iron Material
Mi Item #00706787
MFR #35V1090SF

Mfr description
3/5V10.9 QD-SF SHEAVE
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,235.56/each

Specifications

Dimensions

  • Belt Section Size
    5V, 5VX
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    0.500 - 2.938 in
  • Outside Diameter  
    10.9000 in
  • Pitch Diameter
    10.8000 in (5V)
  • Weight
    24.20 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SF
  • CAD Drawing
  • Manufacturer Catalog Number
    35V1090SF
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289376285
  • Material
    Cast Iron
  • Number Of Grooves  
    3
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    662289376285
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)