Motion
35V1180SF

BROWNING
35V1180SF

V-Belt Pulley - 5V, 5VX Belt Section, 3 Groove, Bushing Required Bore Size, 11.8000 in O.D., QD Bushed, SF Series Bushing, Cast Iron Material
MI ITEM #00706797
MFR #35V1180SF
Price$796.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
35V1180SF

V-Belt Pulley - 5V, 5VX Belt Section, 3 Groove, Bushing Required Bore Size, 11.8000 in O.D., QD Bushed, SF Series Bushing, Cast Iron Material
MI ITEM #00706797
MFR #35V1180SF

Mfr description
3/5V11.8 QD-SF SHEAVE
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$796.28/each

Specifications

Dimensions

  • Belt Section Size
    5V, 5VX
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    0.500 - 2.938 in
  • Face Width  
    2.3750 in
  • Length Through Bore  
    2.0000 in
  • Outside Diameter  
    11.8000 in
  • Pitch Diameter
    11.7000 in (5V)
  • Weight
    25.30 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SF
  • CAD Drawing
  • Manufacturer Catalog Number
    35V1180SF
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289406234
  • Material
    Cast Iron
  • Number Of Grooves  
    3
  • Number Of Hubs
    1
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    662289406234

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)