Motion
QD3/5V13.20

GATES RUBBER CO
QD3/5V13.20

7874-3132 Sheave - 5V Belt Section, 3 Groove, 13.1 in Pitch Dia., 13.20 in O.D., QD Bushed, E Series Bushing, Cast Iron Material
Mi Item #00706817
MFR #QD3/5V13.20
Price$968.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
QD3/5V13.20

7874-3132 Sheave - 5V Belt Section, 3 Groove, 13.1 in Pitch Dia., 13.20 in O.D., QD Bushed, E Series Bushing, Cast Iron Material
Mi Item #00706817
MFR #QD3/5V13.20

Mfr description
3/5V13.2 QD-E SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$968.42/each

Specifications

Dimensions

  • Belt Section Size
    5V
  • Bushing Bore Range
    7/8 to 3-1/2 in
  • Face Width  
    2.3750 in
  • Length Through Bore  
    2.7500 in
  • Outside Diameter  
    13.2000 in
  • Overall Width
    2-3/8 in
  • Pitch Diameter
    13.1 in
  • Weight
    40.07 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    QD Bushed
  • Bushing Series
    E
  • Manufacturer Catalog Number
    7874-3132
  • Manufacturer Upc Number
    072053099782
  • Material
    Cast Iron
  • Number Of Grooves  
    3
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    072053099782
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)